Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Anti-Bacterial It Extends And Extends The Socks, Unbleached Socks Type 5 Pair Set
  • Anti-Bacterial It Extends And Extends The Socks, Unbleached Socks Type 5 Pair Set
  • Anti-Bacterial It Extends And Extends The Socks, Unbleached Socks Type 5 Pair Set

Anti-Bacterial It Extends And Extends The Socks, Unbleached Socks Type 5 Pair Set JW-310

4.60 (5)
Item.#
06126811
Mfr.#
JW-310
Package Qty.
1Set(5Pair)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Best for work, commuting, attending school, and sport
Type
Interview type
Material
Cotton, nylon, polyester, polyurethane
Dimension (cm)
25 - 27
Color
Kinari
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Gardening
4
From Japan
On 2018-04-19 18:28:36
It is thick and firm and has a sense of security. Because it is antibacterial, it feels difficult to add a smell. I think whether it is a bargain with 5 pairs of pairs.
This review is about item#6126811.
For everyday wear, work outside
5
From Japan
On 2017-11-13 18:46:45
Absorption of sweat is enough, force enters at fork in forking Mott quickly wanted
This review is about item#6126811.
For agricultural work
5
From Japan
On 2017-09-14 22:08:34
Your finger tips will fit perfectly. It fits perfectly underground footprints and it is easy to work. It is comfortable to wear the ankle moderately.
This review is about item#6126811.
Underground football work
5
From Japan
On 2016-07-27 22:44:29
Mumps socks and gloves are solid and repeat.
This review is about item#06126811.
Work (attendance) day
4
From Japan
On 2010-12-02 21:05:37
It is still short since the use period is short, but it is good as it seems that the rubber part seems to be strong, especially as it is being written a little, just as it is being written by others. When it is a cheap product I made it this time because it would be a good idea to wash a couple of times.
This review is about item#06126811.