Buy more than* S$200* and get FREE SHIPPING

  • Model Lobe Nitrile Model No.600
  • Model Lobe Nitrile Model No.600
  • Model Lobe Nitrile Model No.600
  • Model Lobe Nitrile Model No.600
  • Model Lobe Nitrile Model No.600
  • Model Lobe Nitrile Model No.600
  • Model Lobe Nitrile Model No.600

Model Lobe Nitrile Model No.600 No.600

by S.T.
4.67 (45)
Item.#
06126827
Mfr.#
No.600
Package Qty.
1Pair
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Nonferrous metal industry, chemical industry, printing and coating industry etc
Color
Blue
Around Palms (cm)
22.6
Middle Finger Length (cm)
7.1
Size
M
Description 2
Safe and resistant to abrasion and thrusting. So light and soft, even if it is used for a long time it is stress-free
Material (surface)
Nitrile rubber
Thickness (mm)
0.95
Material (reverse side)
Cotton (knitted fabric)
Overall Length (cm)
26.0
TRUSCO Part Number
294-2763
Customer Reviews
5 star 33
4 star 10
3 star 1
2 star 1
1 star 0
Review Rating: 4.67
45 Customer Reviews
The reviews are automatic translation.
Used for maintenance such as machine repair.
4
From Japan
On 2018-01-17 10:43:24
I always use it without problems. There are things that rarely rarely pierce.
This review is about item#6126836.
Cleaning of greasy parts
5
From Japan
On 2017-11-19 17:25:16
This glove is still in use and purchased for spare. Parts to be handled have sharp parts, but they are strong without opening holes.
This review is about item#6126836.
Used to grab hot items
5
From Japan
On 2017-11-08 14:56:45
I will purchase it every time. It's versatile and very easy to use.
This review is about item#6126827.
Machine maintenance
5
From Japan
On 2017-08-04 07:25:05
It is more durable than natural rubber and very satisfied!
This review is about item#59716142.
Machine maintenance
5
From Japan
On 2017-02-24 00:20:54
I am satisfied with a solid feeling strong strongly to piercing.
This review is about item#06126827.
Motorcycle repair work
5
From Japan
On 2017-01-06 12:41:48
I have used this glove for a long time, but I think that price and good usability are the best.
This review is about item#6126836.
When working
3
From Japan
On 2017-01-05 17:59:07
It will not be hard even in winter, it lasts longer. It is slightly thin but ...
This review is about item#6126845.
High temperature dishwasher
5
From Japan
On 2016-10-05 14:05:41
There is no change even when used at high temperature. With thermo foaming gloves, we did not have a month, but this product is usable without any change.
This review is about item#6126845.
When organic solvent is used
4
From Japan
On 2016-07-21 16:13:05
I use it when using organic solvent. There are no problems pointed out by the user.
This review is about item#06126845.
Repair parts cleaning work
5
From Japan
On 2016-05-23 18:06:52
I always use it handy.
This review is about item#06126836.