Buy more than* S$200* and get FREE SHIPPING

  • Model Lobe Nitrile Model No.600
  • Model Lobe Nitrile Model No.600
  • Model Lobe Nitrile Model No.600
  • Model Lobe Nitrile Model No.600
  • Model Lobe Nitrile Model No.600

Model Lobe Nitrile Model No.600 No.600

by S.T.
4.67 (45)
Item.#
06126836
Mfr.#
No.600
Package Qty.
1Pair
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Nonferrous metal industry, chemical industry, printing and coating industry etc
Color
Blue
Middle Finger Length (cm)
7.6
Size
L
Around Palms (cm)
24
Description 2
Safe and resistant to abrasion and thrusting.So light and soft, even if it is used for a long time it is stress-free
Material (surface)
Nitrile rubber
Thickness (mm)
0.95
Overall Length (cm)
26.0
TRUSCO Part Number
294-2747
Material (reverse side)
Cotton (knitted fabric)
Customer Reviews
5 star 33
4 star 10
3 star 1
2 star 1
1 star 0
Review Rating: 4.67
45 Customer Reviews
The reviews are automatic translation.
Used for maintenance such as machine repair.
4
From Japan
On 2018-01-17 10:43:24
I always use it without problems. There are things that rarely rarely pierce.
This review is about item#6126836.
Cleaning of greasy parts
5
From Japan
On 2017-11-19 17:25:16
This glove is still in use and purchased for spare. Parts to be handled have sharp parts, but they are strong without opening holes.
This review is about item#6126836.
Used to grab hot items
5
From Japan
On 2017-11-08 14:56:45
I will purchase it every time. It's versatile and very easy to use.
This review is about item#6126827.
Machine maintenance
5
From Japan
On 2017-08-04 07:25:05
It is more durable than natural rubber and very satisfied!
This review is about item#59716142.
Machine maintenance
5
From Japan
On 2017-02-24 00:20:54
I am satisfied with a solid feeling strong strongly to piercing.
This review is about item#06126827.
Motorcycle repair work
5
From Japan
On 2017-01-06 12:41:48
I have used this glove for a long time, but I think that price and good usability are the best.
This review is about item#6126836.
When working
3
From Japan
On 2017-01-05 17:59:07
It will not be hard even in winter, it lasts longer. It is slightly thin but ...
This review is about item#6126845.
High temperature dishwasher
5
From Japan
On 2016-10-05 14:05:41
There is no change even when used at high temperature. With thermo foaming gloves, we did not have a month, but this product is usable without any change.
This review is about item#6126845.
When organic solvent is used
4
From Japan
On 2016-07-21 16:13:05
I use it when using organic solvent. There are no problems pointed out by the user.
This review is about item#06126845.
Repair parts cleaning work
5
From Japan
On 2016-05-23 18:06:52
I always use it handy.
This review is about item#06126836.