Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Model Robe Nitrile Model No.600
  • Model Robe Nitrile Model No.600
  • Model Robe Nitrile Model No.600

Model Robe Nitrile Model No.600 No.630

by S.T.
4.35 (26)
Item.#
06126854
Mfr.#
No.630
Package Qty.
1Pair
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Nonferrous metal industry, chemical industry, printing and coating industry etc
Color
Blue
Middle Finger Length (cm)
7.1
Size
M
Material (reverse side)
Cotton (knitted fabric)
Material (surface)
Nitrile rubber
Thickness (mm)
0.95
Overall Length (cm)
30.0
Around Palms (cm)
22.6
Description 2
Safe and resistant to abrasion and thrusting. So light and soft, even if it is used for a long time it is stress-free
Customer Reviews
5 star 17
4 star 4
3 star 3
2 star 1
1 star 1
Review Rating: 4.35
26 Customer Reviews
The reviews are automatic translation.
Food processing plant
5
From Japan
On 2018-05-25 14:16:30
Although I tried it and used it, this product is hard to break and lasts long. I love you on the job site.
This review is about item#6126872.
Parts cleaning work after dismantling equipment
4
From Japan
On 2018-05-16 16:50:50
It is easy to grasp the parts during the cleaning work, and I will use it conveniently without dropping from the hand.
This review is about item#6126863.
For a bit of work
5
From Japan
On 2017-09-26 21:32:10
Even when using disposable gloves it is used for a little dirty work. Even if it is used for garbage disposal or oil stain, it will be clean if washed with detergent, so you can use it until the hole is empty.
This review is about item#6126872.
Oil change
5
From Japan
On 2016-12-22 20:52:47
It is thin, easy to use, and has durability. I think the price is also cheap.
This review is about item#6126872.
Machining process using oil cutting oil
5
From Japan
On 2016-04-01 14:36:40
It lasts long in softness.
This review is about item#06126854.
Roaster work
3
From Japan
On 2016-03-23 03:05:53
I think that it is slightly more durable than other oil resistant gloves. Because it will be used in food production, I am looking for an oil resistant glove, but I can not find it easily.
This review is about item#06126863.
Dry cleaning
5
From Japan
On 2016-03-12 17:32:08
I am very satisfied. It does not compare with other things.
This review is about item#06126863.
Hydraulic work
5
From Japan
On 2016-03-10 15:40:39
It is more durable and longer lasting than rubber gloves. I purchase it because I can not purchase long things nearby.
This review is about item#06126863.
Experiment
4
From Japan
On 2016-02-23 16:05:26
It is a good item
This review is about item#06126854.
Used for hydraulic work
5
From Japan
On 2015-12-12 23:27:20
It is durable because it is a two trill. Because long things are not in the nearby home center, we purchase it here.
This review is about item#06126854.