Buy more than* S$200* and get FREE SHIPPING

  • Sikly Thin Gloves
  • Sikly Thin Gloves
  • Sikly Thin Gloves

Sikly Thin Gloves 2134

5.00 (2)
Item.#
06126897
Mfr.#
2134
Package Qty.
1Box(50Sheet)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for food associated
Overall Length (cm)
23.0
Thickness (mm)
Fingertips part :0.14(+/- 0.05) Palm part :0.12(+/- 0.04) Wrist part :0.10(+/- 0.03)
Around Palms (cm)
20
Size
M
Purpose
For work requires throwaway such as gardening, cleaning, nursing, paint and printing
Type
With powder
Material
Vinyl chloride (Non-phthalate plasticizer)
Middle Finger Length (cm)
8.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Various work
5
From Japan
On 2015-09-24 21:48:08
It's easy to use and the price is cheap, so you can use it for various tasks comfortably.
This review is about item#06126906.
Auto Repair
5
From Japan
On 2015-06-12 14:40:48
It is easy to use.
This review is about item#06126906.