Buy more than* S$200* and get FREE SHIPPING

  • Work Sayan Midium Thick Gloves
  • Work Sayan Midium Thick Gloves
  • Work Sayan Midium Thick Gloves

Work Sayan Midium Thick Gloves D-121

4.57 (7)
Item.#
06126942
Mfr.#
D-121
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
To work using water, such as food industry and marine products processing industries.
Overall Length (cm)
33.0
Size
M
Type
thick
Material (reverse side)
Cotton (hair transplantation)
Material (surface)
Natural rubber
Type
It is soft and easy-to-use.
Color
Pink
Around Palms (cm)
19.6
Middle Finger Length (cm)
7.7
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Kitchen work
3
From Japan
On 2015-12-06 13:39:52
I am satisfied with COSPA.
This review is about item#06126942.
cleaning
5
From Japan
On 2014-05-20 11:44:45
It is durable for a price and it can be used for a long time
This review is about item#06126942.
washing up
5
From Japan
On 2014-01-17 13:13:03
Since it is 33 cm long and long, it is difficult to enter water, and the use feeling is also good. Rubber gloves without brushed back makes immediate eczema, but this is impossible. If the price is cheaper a little more!
This review is about item#06126942.
Dishwasher
5
From Japan
On 2013-09-16 17:41:46
Because there was a person with rough skin, I decided to purchase this product and use it, then hand ruff was getting better as you see it. As described in the explanation, stress on the skin is suppressed and it is reasonably easy to handle. It is popular with women. I think that we will continue to purchase this repeatedly. If you have a heavy thick type, I would like to try it.
This review is about item#06126942.
Mainly cleaning of food production machinery
5
From Japan
On 2012-10-25 20:05:17
I am very satisfied with the feeling of use, and it also withstands several washing, so it was a pity that the price rose from \ 166 to \ 188 though cost performance was good.
This review is about item#35095191.
Cleaning of food production machinery
5
From Japan
On 2012-10-23 19:49:24
One twin \ 166 is also good feeling, although it was useful because it can not be torn even after washing several times, it is regrettable as the price rises.
This review is about item#35095191.
It is used for washing food manufacturing equipment.
4
From Japan
On 2012-03-08 21:21:10
A pinhole is easy to open between the fingers.I want a thick type to handle at a low price.
This review is about item#35095191.