Buy more than* S$200* and get FREE SHIPPING

  • Work Hands Crude-Rubber Operating -- Seamless
  • Work Hands Crude-Rubber Operating -- Seamless
  • Work Hands Crude-Rubber Operating -- Seamless

Work Hands Crude-Rubber Operating -- Seamless N-311

4.75 (4)
Item.#
06126994
Mfr.#
N-311
Package Qty.
1Pair
Ship pack of
1
6.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cleaning, construction, engineering work, transportation, warehouse work, shipbuilding, steel work, agriculture, forestry, and horticulture work
Material (reverse side)
cotton100% (seamless)
Color
Brown
Middle Finger Length (cm)
8.9
Material (surface)
Natural rubber
Overall Length (cm)
26.0
Around Palms (cm)
24.8
Size
LL
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Sorting work of garbage storage space inside the housing complex, weeding etc.
4
From Japan
On 2015-10-03 19:20:04
It is used for sorting work of garbage inside the estate, pruning trees, weeding, etc. I will be using about 6 hours a day, but in about 3 weeks holes will open near my thumb. Although I felt it was hard when I got it for the first time, I think I will get used to hands inside while using it. Just a small work of the fingertip is hard and somewhat incomplete.
This review is about item#06126985.
Cleaning of farm equipment
5
From Japan
On 2014-02-05 09:23:15
It is soft and easy to use.
This review is about item#06126985.
Wood work
5
From Japan
On 2013-03-25 17:26:24
Even if it is cold, rubber is soft and easy to wear It is also thin
This review is about item#06126994.
Weeding in fields
5
From Japan
On 2011-05-28 21:48:57
It is soft and easy to work.
This review is about item#06126976.