Buy more than* S$200* and get FREE SHIPPING

  • T/C Overalls
  • T/C Overalls
  • T/C Overalls
  • T/C Overalls
  • T/C Overalls

T/C Overalls 6609

3.96 (51)
Item.#
06127125
Mfr.#
6609
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Weight (g /m2)
200
Type
No names , no hemming
Appliable Chest Measurement (cm)
84 - 92
Fabric Thickness (mm)
0.035 - 0.04
Adjustable Waist Circumference (cm)
72 - 80
Compatible Height (cm)
160 - 170
Shoulder Width (cm)
46
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Dimension (cm)
(Chest girth) 112, (waist) 72-80, (sleeve length) 79, (total length) 150
Mixing Ratio (%)
Polyester 65, cotton 35
Size
M
Color
Charcoal Gray
TRUSCO Part Number
388-2888
Others
Weight of dough are approximate.
Sleeve Length (cm)
56
Inseam (cm)
73
Purpose
Manufacturing, maintenance, service industries, etc.