Buy more than* S$200* and get FREE SHIPPING

  • T/C Overalls
  • T/C Overalls
  • T/C Overalls
  • T/C Overalls
  • T/C Overalls

T/C Overalls 6609

3.94 (53)
Package Qty.
Ship pack of
44.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
Weight (g /m2)
No names , no hemming
Appliable Chest Measurement (cm)
90 - 98
Fabric Thickness (mm)
0.035 - 0.04
Adjustable Waist Circumference (cm)
78 - 88
Compatible Height (cm)
170 - 180
Shoulder Width (cm)
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Dimension (cm)
(Chest girth) 116, (waist) 78-88, (sleeve length) 82, (total length) 156
Mixing Ratio (%)
Polyester 65, cotton 35
Charcoal Gray
TRUSCO Part Number
Weight of dough are approximate.
Sleeve Length (cm)
Inseam (cm)
Manufacturing, maintenance, service industries, etc.
Customer Reviews
5 star 18
4 star 19
3 star 12
2 star 3
1 star 1
Review Rating: 3.94
53 Customer Reviews
The reviews are automatic translation.
Cleaning work
From Japan
On 2018-02-28 15:41:48
It is one size larger than other companies' products (Other company 4L → 3L) When purchasing for the first time, the size did not fit and there was too much space. It is standard as work clothes. It became the third purchase to unify. Eye color may be gray and dirt may not be noticeable.
This review is about item#6127125.
Farm work
From Japan
On 2018-02-03 15:40:47
It was helpful to say that it is slightly larger than other companies in the review. By the way, it is 176 cm, metaboloya of 95 kg, but it was just right with 3 L. Although it may be tight on a little when getting wearing in the winter, I do not wear thick during work, so I was OK, I think that it will be the same size at next purchase. The fabric is somewhat diluted.
This review is about item#40455152.
For my hobby DIY carpentry work on vacation days.
From Japan
On 2017-10-21 14:09:02
My system: height 169.8 cm, weight 73.0 kg, chest circumference 105.0 cm For clothing usually select "L size" considering ease of movement. However, I selected "M size" based on this product review. First opening feeling after opening was a hem length, sleeve length, chest circumference was too perfect and waist circumference was a bit cramped. If I worked with sweat for half a day or something like this I feel like the fabric has dyed with sweat or it has gotten a little bigger. The skirt was about to be folded back. Either way I do the reworking position of the hem length, but I have never gotten it easy to move. As a conclusion, choosing the size of this product is satisfactory and satisfied. Thanks for past product review! I hope this will be useful for people who are considering purchasing.
This review is about item#40455195.
For work such as circuits
From Japan
On 2017-09-25 15:19:20
Purchased for wearing on loading etc. when I went to a circuit such as spring and summer 168 ㎝ 75 k The size of the waist 94 is just right. When I bought 3 liters, it was too big for me.
This review is about item#10062622.
We use it for outdoor work such as grass cutting and pruning of trees.
From Japan
On 2017-08-05 21:02:54
I bought it for the first time with reference to the product review. I thought that the fabric was a bit thick as I was reviewing but it was not as hot as I thought when wearing it I could work normally and the price was also reasonable and good. I thought that the inseam was made a little longer for the size. I think that a lot of cloths for hemming are left more than other tsunagi. I think that I would like to purchase the next one as it is likely to last long.
This review is about item#10062586.
Power Pro operation
From Japan
On 2017-07-06 20:05:35
I feel it is one size larger than the size of other companies. I felt that the texture of the clothes itself is good for the price.
This review is about item#6127134.
For home work
From Japan
On 2017-02-08 20:23:41
Actual use is still to be done, but after receiving the goods, on the exterior, it is the product I thought, I am looking forward to wear it.
This review is about item#40455134.
Mowing and outdoor work
From Japan
On 2016-12-01 00:28:22
Summer is not suitable. It flocks to sweat. Autumn to winter, until spring early GOOD!
This review is about item#06127125.
Cast polishing operation
From Japan
On 2016-11-19 15:31:03
Easy to work with various regimes. The price is also affordable.
This review is about item#6127143.
easy work
From Japan
On 2016-09-30 19:29:51
Thank you for your prompt response. It was affordable as well.
This review is about item#40455222.