Buy more than* S$200* and get FREE SHIPPING

  • Oil Resistant Clean Long Boots
  • Oil Resistant Clean Long Boots
  • Oil Resistant Clean Long Boots
  • Oil Resistant Clean Long Boots

Oil Resistant Clean Long Boots 1103800000

4.00 (2)
Item.#
06127256
Mfr.#
1103800000
Package Qty.
1Pair
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (inner)
polyester, Polyester
Standard Weight (g/1 leg)
670(26.0cm), 670(26.0cm), 670(26.0cm)
Length (cm)
29.0, 29.0, 29.0
Type
Boot
Color
white, White
Material (Skin)
Oil vinyl, Oil vinyl
Size (cm)
23, 23, 23
Purpose
Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Food manufacturing
5
From Japan
On 2017-08-16 14:45:12
I have been using this manufacturer's boots for many years. I do not have plans to change in the future so I want you to handle it all the time.
This review is about item#5616353.
Thread machining
3
From Japan
On 2008-12-11 09:05:37
When it gets older it gets harder and it gets stiff
This review is about item#05616362.