Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Resistant Clean Long Boots
  • Oil Resistant Clean Long Boots
  • Oil Resistant Clean Long Boots
  • Oil Resistant Clean Long Boots

Oil Resistant Clean Long Boots 5610170139

4.00 (2)
Item.#
06127353
Mfr.#
5610170139
Package Qty.
1Pair
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material (inner)
polyester, Polyester
Standard Weight (g/1 leg)
670(26.0cm), 670(26.0cm), 830
Length (cm)
29.0, 29.0, 29.0
Type
Boot, Boots
Purpose
Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries., Best for food and drink service kitchens and for fisheries.
Color
white, White
Material (Skin)
Oil vinyl, Oil-resistant vinyl
Size (cm)
29, 29, 29.0
Description 2
Work boots are outstanding to oil resistance that prioritizes functionality.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Food manufacturing
5
From Japan
On 2017-08-16 14:45:12
I have been using this manufacturer's boots for many years. I do not have plans to change in the future so I want you to handle it all the time.
This review is about item#5616353.
Thread machining
3
From Japan
On 2008-12-11 09:05:37
When it gets older it gets harder and it gets stiff
This review is about item#05616362.