Buy more than* S$200* and get FREE SHIPPING

  • Long Work Boots
  • Long Work Boots
  • Long Work Boots
  • Long Work Boots

Long Work Boots -

3.57 (21)
Item.#
06127387
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
2E, 2E
Material (Skin)
rubber, Rubber
Purpose
High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity.
Standard Weight (g/1 leg)
620(26.0cm), 620(26.0cm), 620(26.0cm)
Size (cm)
25, 25, 25.0
Material (inner)
Sweat hosiery, Sweat Absorbing knitted fabric
Customer Reviews
5 star 9
4 star 4
3 star 1
2 star 4
1 star 3
Review Rating: 3.57
21 Customer Reviews
The reviews are automatic translation.
Used for agricultural work
5
From Japan
On 2018-04-11 18:06:42
I used other boots, but rather than break it will crack easily. In that respect, Torao Okata is strong and can be used for a long time without breaking. I have loved you for many years.
This review is about item#6127396.
Farm work
3
From Japan
On 2017-07-01 12:37:40
Tora-san who was using before was widely used, although I could put on it all the time, this boots are bigger in size than the previous one, but it seems that the mouth is narrow and hard to wear a bit. I think that there is no merit to purposely purchase it on the internet because there is no great difference between boots of other manufacturers.
This review is about item#6127414.
Agricultural work in general other than rice planting
4
From Japan
On 2017-05-15 06:29:05
There is a feeling of smoothness on the legs and feels good, but there is no fitting feeling on the ankle. Is not it possible to reduce the weight a little more?
This review is about item#06127396.
For wild work
5
From Japan
On 2016-09-29 17:00:47
It will last 8 times longer than boots in same price range sold at home center (real experience). I think that it is wonderful not to crack cracks even if it is really strong and used for snow scraping.
This review is about item#6127405.
Farm work
2
From Japan
On 2016-06-21 23:01:11
The stability of the bottom is bad and it is difficult to walk.
This review is about item#06127405.
For the sea
5
From Japan
On 2015-09-17 15:13:18
My feet do not enter, please do it.
This review is about item#06127414.
Agriculture · grass cutting etc.
5
From Japan
On 2014-09-09 19:37:30
It has flexibility and relatively high strength.
This review is about item#06127371.
Site work on surface treatment (plating)
2
From Japan
On 2014-02-21 14:19:07
Due to naming and comfort, it was popular at the beginning of the purchase, but the part of the instep (part that bends frequently when walking) in a relatively short period of time is easy to break and does not last long, so employees who switched to other companies' products There are many. I would like to improve on durability if possible.
Outside work
1
From Japan
On 2013-10-14 19:50:35
I am soft and tiring.
This review is about item#06127432.
Farm work
5
From Japan
On 2013-09-06 09:57:36
Surely it is strong. The feeling of use is also good. How about the cold in winter? I hope the cold weather is good.
This review is about item#06127432.