Buy more than* S$200* and get FREE SHIPPING

  • Long Work Boots, "JOLDIC DX-2"
  • Long Work Boots,
  • Long Work Boots,
  • Long Work Boots,

Long Work Boots, "JOLDIC DX-2" DX-2

3.21 (14)
Item.#
06127493
Mfr.#
DX-2
Package Qty.
1Pair
Ship pack of
1
58.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity.
Standard Weight (g/1 leg)
740(26cm), 740(26cm), 740
Length (cm)
34.5, 34.5, 34.5
Color
Navy, Navy
2015 Trusco Published Pages
3 0480, 3 0480
Foot Width
EE, EE
Material (Skin)
rubber, Rubber
Material (Sole)
rubber
Size (cm)
26.0, 26.0, 26.0
TRUSCO Part Number
244-2591, 244-2591, 244-2591
2014 TRUSCO Published Page
3-0312, 3-0312
Material (inner)
Sweat hosiery, Knitted sweat
Customer Reviews
5 star 3
4 star 5
3 star 1
2 star 2
1 star 3
Review Rating: 3.21
14 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2016-04-13 17:17:24
It is good for light work lightly. . .
This review is about item#06127475.
Work of forest-field
1
From Japan
On 2014-10-28 17:29:52
It is easy to move lightly in a flat place, but because too soft hold out a bad location of the slope and the scaffolding was a dangerous thought not work. Or durability for the lightweight material is also is early to break without. So far bought about three feet, but it does not feel to buy anymore. Even if somewhat heavy, I want to be more well-built.
This review is about item#06127484.
Rice field mowing
3
From Japan
On 2014-03-03 19:07:00
Because it still few times, nothing can not say, I feel good when you put your feet I bought all kinds of boots, but, or peeling are stuck part, when the top of the foot was or bent, that portion Expires weak When coverage is busy, it is impossible
This review is about item#06127493.
Fishing, etc.
5
From Japan
On 2013-11-21 16:15:35
Comfort was good.
This review is about item#34844966.
Snow removal work
4
From Japan
On 2013-10-13 07:12:36
Because it is you plan to use for the snow removal work will not have been still used, but because it is spicy slip worn feel that warm likely and bottom seems, is likely to be able to work with confidence this year.
This review is about item#06127502.
fishing
5
From Japan
On 2013-06-24 16:33:29
Material it was good is comfort if you are firm. I thought it better to buy a larger one more size was good.
This review is about item#06127484.
We will have to work in the fields and wild plants up
4
From Japan
On 2013-06-12 14:06:12
I am a self-employed farmer. About two years, but before we have been used to buy a green rubber boots on, because the cracks in the vicinity of the right thumb has occurred, it is now used to repair with an adhesive, since it is long-lasting compared to other products, I bought this time again. I like easy to wear.
This review is about item#06127493.
Farm work
4
From Japan
On 2013-04-17 16:50:34
Light and easy to move a good feeling fit, this is the purchase of four-legged eyes. Durability will come cracked from too much without instep. Because little more weight may be increased but I would like to improve the durability.
This review is about item#06127484.
In agricultural work
5
From Japan
On 2012-05-22 15:16:58
Rubber pulls cold hardly strong and durable
This review is about item#06127502.
Truck car wash hall move
1
From Japan
On 2012-03-04 08:26:37
Soles of the same product the last time that was wasted expense that went into the scree water did not have two months in a week Useless in boots Even though water leak Do not buy again The boots have been purchased several pairs but reputation than other cheap boots bad hole immediately lye crack, etc.
This review is about item#34844923.