Buy more than* S$200* and get FREE SHIPPING

  • Long Work Boots, "JOLDIC DX-2"
  • Long Work Boots,
  • Long Work Boots,
  • Long Work Boots,

Long Work Boots, "JOLDIC DX-2" DX-2

3.33 (15)
Item.#
06127502
Mfr.#
DX-2
Package Qty.
1Pair
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity., High durability. For work and outdoor activity.
Standard Weight (g/1 leg)
740(26cm), 740(26cm), 750
Length (cm)
34.5, 34.5, 34.5
Color
Navy, Navy
2015 Trusco Published Pages
3 0480, 3 0480
Foot Width
EE, EE
Material (Skin)
rubber, Rubber
Material (Sole)
rubber
Size (cm)
27.0, 27.0, 27.0
TRUSCO Part Number
244-2604, 244-2604, 244-2604
2014 TRUSCO Published Page
3-0312, 3-0312
Material (inner)
Sweat hosiery, Sweat Absorbing knitted fabric
Customer Reviews
5 star 4
4 star 5
3 star 1
2 star 2
1 star 3
Review Rating: 3.33
15 Customer Reviews
The reviews are automatic translation.
Used as a guard for weeding work
5
From Japan
On 2017-08-27 16:28:05
It is easy to wear, there is no steam. Ideal for summer work. I also want to recommend it to my friends.
This review is about item#6127493.
Farm work
4
From Japan
On 2016-04-13 17:17:24
It is light for light work. . .
This review is about item#06127475.
Forest and field work
1
From Japan
On 2014-10-28 17:29:52
It is light and easy to move in a flat place, but because it is too soft, in a sloping place or a place with poor scaffolding, the stiffness did not work and made a dangerous feeling. Due to lightweight materials or durability it is quick to break. I have bought about three legs so far, but I do not feel like purchasing anymore. Even if it becomes somewhat heavy, I want you to make it more solid.
This review is about item#06127484.
Rice field grass cutting
3
From Japan
On 2014-03-03 19:07:00
Although it is still several times, I can not say anything, but feel good when I put my feet is good I bought various types of boots, but when the pasted part peels off or the instep of the foot goes away, That part weakly cuts It is impossible when the coverage is busy
This review is about item#06127493.
Fishing etc.
5
From Japan
On 2013-11-21 16:15:35
The comfort was good.
This review is about item#34844966.
Snow removal work
4
From Japan
On 2013-10-13 07:12:36
It is not used yet because it is planned to be used for snow removal work, but it seems to be warm feeling that the feeling I've worn and the bottom seems to be slippery so it seems to work safely this year.
This review is about item#06127502.
fishing
5
From Japan
On 2013-06-24 16:33:29
The material was solid and the comfort was good. I thought that it was better to buy one larger size larger.
This review is about item#06127484.
I am going to work on the field or picking vegetables.
4
From Japan
On 2013-06-12 14:06:12
I am a self-employed farmer. About two years ago I bought green long boots and used it, but since the crack occurred near the thumb of the right leg, it is currently in use by repairing with adhesive, but since it lasts longer than other companies' products, I bought it again this time. I like it easily and I like it.
This review is about item#06127493.
Farm work
4
From Japan
On 2013-04-17 16:50:34
It is light, fit and easy to move, it is purchase of 4th pair in this. There is not much durability and it cracks from the part of the instep. I would like you to improve durability so it may be a little more weighty.
This review is about item#06127484.
With farm work
5
From Japan
On 2012-05-22 15:16:58
Rubber is hard to cast and durable and long
This review is about item#06127502.