Buy more than* S$200* and get FREE SHIPPING

  • Safety Boots
  • Safety Boots
  • Safety Boots
  • Safety Boots

Safety Boots SB-4CF

1.75 (4)
Item.#
06127597
Mfr.#
SB-4CF
Package Qty.
1Pair
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
970 (L size), 970 (L size)
Material (Skin)
rubber, Rubber
Purpose
Ideal for ready-mixed concrete, shield construction, civil engineering and construction work., Ready-mixed concrete, sealed construction engineering works constructive job, Ready-mixed concrete, sealed construction engineering works constructive job, Ready-mixed concrete, sealed construction engineering works constructive job, Ready-mixed concrete, sealed construction engineering works constructive job, Ideal for ready-mixed concrete, shield construction, civil engineering and construction work., Ready-mixed concrete, sealed construction engineering works constructive job, Ready-mixed concrete, sealed construction engineering works constructive job, Ready-mixed concrete, sealed construction engineering works constructive job, Ready-mixed concrete, sealed construction engineering works constructive job
Foot Width
3E, 3E
Material (Sole)
rubber, Rubber
Description 2
Adopted a steel toe, standing (compliant with JIS) steel tread through prevention.
Size (cm)
M(24.5-25), M(24.5-25), M(24.5 - 25.0)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 1.75
4 Customer Reviews
The reviews are automatic translation.
Gardening / farming work
1
From Japan
On 2012-12-03 21:28:14
The other day, when I used it for the side groove cleaning, the water drowned. As a result of checking, the part near the bottom of the side was cracked and opened the mouth. I was disappointed because I did not use it much. I thought that the price would be more durable than cheap, I made this high boots high, but it was betrayed brilliantly.
This review is about item#06127606.
When it is snowing
1
From Japan
On 2012-07-12 00:22:57
I bought it in November 2011, I did not have a season (I do not think it was 10 days ago) I got ruined. I am sorry just because I was hoping because the price is higher than other items. I bought boots for Monotaro this time for the second time, but it does not hit a good product quite well. After all I have to buy it at a shoe store?
This review is about item#06127606.
Loading work on container ships
1
From Japan
On 2012-03-30 18:54:09
Just by using it twice, it got us useless. I would like to have better quality control. I will not buy it again.
This review is about item#06127624.
Use it for snowplowing
4
From Japan
On 2012-03-08 03:07:20
I have never hit a good boots until now. I can not evaluate it if I try to use it a bit more, because I do not have insoles, it's cold feet anyway. At the moment there are no other complaints. The price is higher than the others.
This review is about item#06127606.