Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sneaker Insole 660
  • Sneaker Insole 660
  • Sneaker Insole 660

Sneaker Insole 660 660

1.00 (1)
Item.#
06127642
Mfr.#
660
Package Qty.
1Pair
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Cotton pile (antibacterial processing), activated carbon Kurehabizu BAC, non-woven fabric (polyester), COTTON TERRY (ANTIMICROBIAL AND DEODORANT) AND ACTIVATED CARBON KurehabizuBAC, NON-WOVEN FABRIC (POLYESTER)
Size (cm)
M(24-26), M(24-26), M(24 - 26)
Purpose
As general work shoes insoles, As general work shoes insoles, As general work shoes insoles, As general work shoes insoles, As general work shoes insoles, As general work shoes insoles, As general work shoes insoles, As general work shoes insoles
Description 2
ACTIVATED CARBON KUREHA BAC DEODORANT DEODRANT FOR FEET AND BAGS
Application
As insole of the general work shoes, As general work shoes insoles
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Safety shoe insoles
1
From Japan
On 2016-06-22 17:04:58
There is no deodorizing effect at all, then it is in a state that it is moist with the breathability is bad or it sweat is pretty
This review is about item#06127651.