Buy more than* S$200* and get FREE SHIPPING

  • Electricviny Robe
  • Electricviny Robe
  • Electricviny Robe
  • Electricviny Robe
  • Electricviny Robe
  • Electricviny Robe
  • Electricviny Robe

Electricviny Robe No.510

5.00 (3)
Item.#
06127746
Mfr.#
No.510
Package Qty.
1Pair
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (surface)
Vinyl chloride (Non-phthalate plasticizer)
Color
Black
Around Palms (cm)
23.5
Overall Length (cm)
25.0
TRUSCO Part Number
354-7914
Material (reverse side)
cotton 100% (seamless)
Application
Suitable for the oil industry, automobile-related industry, printing industry, chemical industry, etc.
Middle Finger Length (cm)
8.2
Size
L
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Handling of oil products
5
From Japan
On 2016-11-23 19:50:14
There is not much place to sell, it is very helpful. I will also use it.
This review is about item#6127755.
Used at chemical terminal
5
From Japan
On 2015-02-09 16:23:02
It is almost the same as what I used before. It changed to here because it was several cheaper and it will be a discount depending on the order date so we will continue to purchase it regularly. However, I do not want discounts when I want to order, so I am in trouble.
This review is about item#06127746.
Petroleum related work
5
From Japan
On 2013-06-24 15:07:37
There is no particular problem in terms of product. A strong improvement point is that between the thumb and the index finger and between the thumb and fingertips you want reinforcement Many punching work opens.
This review is about item#06127755.