Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Welding Rod, For General

Welding Rod, For General KT-303

2.83 (6)
Item.#
06127922
Mfr.#
KT-303
Package Qty.
1Box(20kg)
Ship pack of
1
109.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coating
Raimuchitaniya system
JIS Standard
Z3211 E4303 (formerly Z3211 D4303)
Type
Covered electrode
Rod Diameter (phi mm)
2.6
Stick Length (mm)
350
Current Range (A)
Downward / 65 over 100, TatsuMuko / up / 50 over 90
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 2.83
6 Customer Reviews
The reviews are automatic translation.
welding
1
From Japan
On 2016-07-13 17:42:15
It is useless, hesitation use by grumbling stick And many loss in NG Please improve
This review is about item#09346671.
Sash mounting
1
From Japan
On 2016-02-10 10:08:26
Oxide film (residue) is large. Melted condition of the bar itself is faster than others.
This review is about item#09346662.
Welding of separate concrete formwork
5
From Japan
On 2013-02-19 17:34:24
I'm using in the repeat, but with no change to the domestic products.
This review is about item#03787226.
Joinery mounting.
4
From Japan
On 2013-02-18 13:05:41
Easy-to-use.
This review is about item#09346671.
Thin welding
1
From Japan
On 2010-08-08 15:48:15
Completely different and the feeling of use when using in a few years ago. B10 looks like you are using. Useless when absorbing ~.
This review is about item#06127922.
Welding operation
5
From Japan
On 2007-11-08 18:54:54
It has cheap and very survived because it does not much use. After that, I'm happy if there is a 5kg filled because 20kg purse is too much.
This review is about item#03787226.