Buy more than* S$200* and get FREE SHIPPING

  • Cyrinder Gauge Rod

Cyrinder Gauge Rod 953552

Item.#
06127965
Mfr.#
953552
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0865
Pipe Diameter (phi mm)
12
TRUSCO Part Number
465-6733
Compatible
CG-60A,CD-100A,CG-150A,CG-160A,CGM-100,CGM-160
2015 Trusco Published Pages
1 0922
Length (mm)
125
Caution
* Extension of rod is impossible beyond 1000mm. * Please extend only one rod, that is because in the case of extension more than two rods, there is a risk of error due to deflection. Use attitude of extension rod of 500mm or more are used is only vertical, * Extension of rod is impossible beyond 1000mm. * Please extend only one rod, that is because in the case of extension more than two rods, there is a risk of error due to deflection. Use attitude of extension rod of 500mm or more are used is only vertical position.