Buy more than* S$200* and get FREE SHIPPING

  • Excellent 500

Excellent 500 No.3530

3.98 (40)
Item.#
06140084
Mfr.#
No.3530
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Liquids that cannot be used Inorganic chemicals (hydrochloric acid, sulfuric acid, acetic acid, phosphoric acid aqueous solution, oxydol, alkaline liquids (aqueous ammonia, etc), etc. General paint Acid and chlorine-based household cleaners, cau
Bottom Diameter (mm)
95
Nozzle Length (mm)
80
Capacity (mL)
500
Color
Ivory
Purpose
Sprays for organic solvents, rust inhibitors, organic solvent based cleaners, stain removers, etc.
Material (inner container)
Special polyethylene
Height (mm)
223.5
Material (Nozzle)
Brass (nickel plated)
TRUSCO Part Number
295-0243
Customer Reviews
5 star 24
4 star 4
3 star 4
2 star 3
1 star 5
Review Rating: 3.98
40 Customer Reviews
The reviews are automatic translation.
For product cleaning
5
From Japan
On 2018-02-09 15:38:36
I purchased it at the home center and I am using it and there is no particular impression. The price does not change as much as the difference. It is strong for thinner of lacquer type, but diagonal use when the remaining amount is low is unsuitable.
This review is about item#6140084.
Drain oil to spray plate oil spray
5
From Japan
On 2018-01-13 14:40:51
I bought it at home center so far, but since Monotaro is cheaper
This review is about item#6140084.
Solder flux spray
2
From Japan
On 2017-12-09 16:45:53
The tip nozzle has fallen for a couple of times after purchase, as you examine it, it seems that when the thread of the plastic part sweetly blows mist, it comes off loose. I do not know if it is a defective product, but I'd like to ask for improvement, it is good that the fog itself can be atomized finely and uniformly. Currently using the metal nozzle by hand while using it.
This review is about item#6140084.
The tip part broke
3
From Japan
On 2017-10-06 14:54:22
It seems to be strong against oil, but it seems to be deteriorated after all. It should be considered as a consumable item.
This review is about item#06140084.
Spray for degreeery
4
From Japan
On 2017-07-31 14:30:43
I bought it for putting a degree (for bicycle). Although it is useless for about half a year if it is an ordinary spray container, I am expecting it as it is a solvent resistant.
This review is about item#6140093.
Machine maintenance (cleaning parts)
5
From Japan
On 2017-07-26 14:57:15
It is used to spray gasoline when cleaning machine parts. Using a brush with the other hand spraying with one hand efficient.
This review is about item#6140093.
For gardening
4
From Japan
On 2017-06-30 12:50:19
The price is expensive, but it is strong and it seems to last long, so I am satisfied.
This review is about item#6140084.
Used for degreasing paint
5
From Japan
On 2017-06-17 22:57:13
I use silicon with turning off. Items are boxed, instructions, spare packing 2 sets, with liquid name seal with protective film. Since the knitted filter is attached to the end of the siphon pipe, slightly larger garbage is not sucked up. Although it is possible to adjust the angle of the fog, I use it in the most tightened state and it is just fine. If this price is not good, is not it? After that it is durable, but ....
This review is about item#6140093.
Organic solvent cleaner
5
From Japan
On 2017-06-13 19:38:38
I use the solvent of degreasing work. I used ordinary spray, but the nozzle melts and it will be impossible to use immediately, but this is no problem at all. Preliminary packing is attached and it seems that it can be used for a long time.
This review is about item#6140093.
Cleaning oil dirt on machine tools
5
From Japan
On 2017-04-24 21:07:48
Expecting it is expensive, it is really good purchase. It seems that it can not be used for alkaline detergent, but after use it is washed with water so that it does not remain on the nozzle.
This review is about item#6140093.