Buy more than* S$200* and get FREE SHIPPING

  • Peak Magnifying Glass

Peak Magnifying Glass No.1964New

4.26 (23)
Item.#
06140495
Mfr.#
No.1964New
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Diameter (phi mm)
12
Dimension (phi x Height H) (mm)
36x25
TRUSCO Part Number
102-4809
Magnification
22
Weight (g)
22
Customer Reviews
5 star 14
4 star 5
3 star 2
2 star 0
1 star 2
Review Rating: 4.26
23 Customer Reviews
The reviews are automatic translation.
For prototype examination
5
From Japan
On 2017-09-15 15:18:44
It was able to be used without problems. There was not particularly improvement point.
This review is about item#01998507.
On-site observation of metal surface condition.
5
From Japan
On 2017-06-13 16:36:22
Always put it in a bag or pocket, it will be active at observation on site.
This review is about item#01998516.
Machining
3
From Japan
On 2017-03-24 18:50:48
There is no problem. In addition, I will purchase it if necessary.
This review is about item#1998507.
We are using it to check array of core wire
4
From Japan
On 2017-03-24 14:49:42
Arrangement of core wire of about 1 mm in thickness is hard to see with the naked eye by all means. With this magnification, it becomes very easy to see. As the size is reasonable, we distribute it to all workers, and it helps to make products with no defects.
This review is about item#1998507.
I bought it for marking confirmation work of semiconductor surface.
5
From Japan
On 2017-01-05 15:26:15
PEAK loupe has been used for photographic purposes since long ago, but I am satisfied with the performance.
This review is about item#6140495.
Inspection
3
From Japan
On 2016-06-07 14:38:10
It is used for visual inspection of dirt on products, in practice it may be about X 10.
This review is about item#06140495.
Chip parts of the board for seeing details
5
From Japan
On 2016-03-04 17:07:36
Besides a similar loupe of the Monotaro brand, not only the center but also the surrounding focus is well matched and convenient! If it is a difference of several hundred yen this product is better!
This review is about item#01998516.
Confirm cutting edge of cutting tool
5
From Japan
On 2016-01-29 20:10:41
I used the company's company for a long time, but I purchased my own thing because it is convenient. It is very useful.
This review is about item#01998507.
By inspecting the everyday fine objects, I use it for observation between the magnifying glasses magnification of 4 times and the high magnification magnifier 25 times in the middle
4
From Japan
On 2015-11-15 13:22:29
The usability of this magnifier is pleasing to the observation that you can observe even if you do not have a lens, when you look at the subject, you do not need auxiliary light, the eyepiece is large and easy to see. I also like refreshing designs.
This review is about item#01998507.
Pin inspection
5
From Japan
On 2015-10-31 14:48:18
You can see it well and its size is just right! It is!
This review is about item#01998507.