Buy more than* S$200* and get FREE SHIPPING

  • Toner Cartridge FX-3

Toner Cartridge FX-3 FX-3

4.00 (1)
Item.#
06141186
Mfr.#
FX-3
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Printable Number of Sheets (Printing A4/5%)
About 2700
Type
Genuine product
Color
Black
Compatible
[] Kiyanofuakusu L300/L200, MultiPASS L100
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Office work
4
From Japan
On 2017-04-27 15:06:18
Basically arrival at the next day, it will be saved when there is no spare.
This review is about item#6141186.