Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ink Cartridge EPSON IC21, Genuine

Ink Cartridge EPSON IC21, Genuine ICC21

5.00 (2)
Item.#
06141362
Mfr.#
ICC21
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Type
Genuine product
Color
Cyan
Manufacturer compatible models
EPSON
Description
Inkjet cartridge
Compatible
PM-930C/940C/950C/970C/980C PM-930C/940C ICDY21 is not supported.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacing ink cartridges in the printer
5
From Japan
On 2016-02-11 18:27:57
Since the printer I use is old type, the electronics store dealing with this ink cartridge was not in the neighborhood town, but it was a little troubled, but MonotaRo had a lot of inventory and was very much saved. We are using genuine products at all without problems. Thank you.
This review is about item#06141414.
When printing materials related to work etc.
5
From Japan
On 2013-07-16 10:09:52
The price is cheaper than those of other companies.
This review is about item#08484576.