Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ricoh imagio Toner Kit Type 23, Genuine

Ricoh imagio Toner Kit Type 23, Genuine Toner kit type 23

Item.#
06142351
Mfr.#
Toner kit type 23
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Printable Sheet
(When printing A4 / 6%) about 3000 sheets
Manufacturer compatible models
Ricoh Co., Ltd.
Color
Black
Compatible
[] Imagio MF1340
Printable Number of Sheets (Printing A4/5%)
3000
Weight (g)
100
Type
Genuine product