Buy more than* S$200* and get FREE SHIPPING

  • Counting Scale

Counting Scale FC-20Ki

by A&D
4.00 (1)
Item.#
06142762
Mfr.#
FC-20Ki
Package Qty.
1PC
Ship pack of
1
1,059.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Weighing (kg)
20
Weight (kg)
About 6.7
TRUSCO Part Number
239-7528
Accessories
Instruction manual, AC adapter
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
330x462x117
Number of Sample
10 (5,25,50,100 or any setting,)
Countable Minimum Unit Weight (g)
(Standard mode) 0.4 (fine mode) 0.02
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
2014 TRUSCO Published Page
1-1110
2015 Trusco Published Pages
1 1192
Communication Function
RS over 232C standard equipment (1ch)
Measurement Plate Dimensions (Width x Depth) (mm)
300x280
Maximum Count Value (Piece)
1000000
Minimum Display (g)
2
Power
AC adapter (TB over 109: 100V50Hz / 60Hz, about 8VA) or built-in battery (FC over 02i sold separately)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Count of fine parts
4
From Japan
On 2017-04-20 17:24:56
Key prohibition function is convenient. Since other functions are unnecessary, if there is something of the same precision and inexpensiveness, it seems to be more popular.
This review is about item#36935455.