Buy more than* S$200* and get FREE SHIPPING

  • Electronic Balance

Electronic Balance EK-1200i

by A&D
4.80 (5)
Item.#
06142823
Mfr.#
EK-1200i
Package Qty.
1PC
Ship pack of
1
373.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Counting Mode / Number of Samples (Piece)
5, 10, 25, 50 or 100
Number of modes / maximum measurement (unit)
12000
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
190x218x53
Minimum Display (g)
0.1
Weight (kg)
1.5
Percent Mode /Minimum Display(%)
0.1
Accessories
INSTRUCTION MANUAL, AC ADAPTER(AX-TB162)
Percent Mode / 100% Registration Minimum Mass (g)
10
Counting mode/Minimum Measureable Weight (g)
0.1
Weighing Plate Dimension (mm)
170x133
Weighing (g)
1200
TRUSCO Part Number
239-7609
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Bag packing of small products
5
From Japan
On 2017-05-16 15:42:22
The response is also good with accuracy, every day is used. Total 5
This review is about item#6142841.
Measure the moisture content of raw materials
5
From Japan
On 2016-11-09 06:23:58
Purchase is the second unit. Since the first unit has been broken.
This review is about item#06142823.
Experiment
4
From Japan
On 2016-08-31 16:27:17
I am even more happy and a little more price drops if you can just well, such as the size of
This review is about item#06142805.
analysis
5
From Japan
On 2016-06-07 14:57:25
We are satisfied
This review is about item#06142805.
Weighing of production parts
5
From Japan
On 2014-08-27 13:24:47
Repeat purchase, we are satisfied with the performance. I plan to purchase it next time.
This review is about item#06142832.