Buy more than* S$200* and get FREE SHIPPING

  • Electronic Balance

Electronic Balance EK-2000i

by A&D
4.80 (5)
Item.#
06142832
Mfr.#
EK-2000i
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Counting Mode / Number of Samples (Piece)
5, 10, 25, 50 or 100
Percent Mode /Minimum Display(%)
0.1
Number of modes / maximum measurement (unit)
20000
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
190x218x53
Minimum Display (g)
0.1
Weight (kg)
1.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
TRUSCO Part Number
239-7617
Percent Mode / 100% Registration Minimum Mass (g)
10
Counting mode/Minimum Measureable Weight (g)
0.1
Weighing Plate Dimension (mm)
170x133
Weighing (g)
2000
Accessories
INSTRUCTION MANUAL, AC ADAPTER(AX-TB162)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Bag packing of small products
5
From Japan
On 2017-05-16 15:42:22
The response is also good with accuracy, every day is used. Total 5
This review is about item#6142841.
Identify the moisture content of raw materials
5
From Japan
On 2016-11-09 06:23:58
The purchase is the second one. Because the first one was broken.
This review is about item#06142823.
Experiment
4
From Japan
On 2016-08-31 16:27:17
It is even more pleasant as price goes down a little if it can be done just fine
This review is about item#06142805.
analysis
5
From Japan
On 2016-06-07 14:57:25
I am satisfied.
This review is about item#06142805.
Weighing of production parts
5
From Japan
On 2014-08-27 13:24:47
Repeat purchase, we are satisfied with the performance. I plan to purchase it next time.
This review is about item#06142832.