Buy more than* S$200* and get FREE SHIPPING

  • Electronic Balance

Electronic Balance EK-3000i

by A&D
4.83 (6)
Item.#
06142841
Mfr.#
EK-3000i
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Counting Mode / Number of Samples (Piece)
5, 10, 25, 50 or 100
Percent Mode / 100% Registration Minimum Mass (g)
10
Counting mode/Minimum Measureable Weight (g)
0.1
Weighing Plate Dimension (mm)
170x133
Weighing (g)
3000
TRUSCO Part Number
239-7625
Accessories
INSTRUCTION MANUAL, AC ADAPTER(AX-TB162)
Percent Mode /Minimum Display(%)
0.1
Number of modes / maximum measurement (unit)
30000
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
190x218x53
Minimum Display (g)
0.1
Weight (kg)
1.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Number counting of self-government association distribution document
5
From Japan
On 2018-03-13 14:53:17
By using this scale we set paper distributions manually counted for each group so far in advance for every 10 or 20 sheets so that the person in charge only counts the fraction of their group It became very easy to work. I am satisfied that C / P was good.
This review is about item#6142823.
Bag packing of small products
5
From Japan
On 2017-05-16 15:42:22
The response is also good with accuracy, every day is used. Total 5
This review is about item#6142841.
Identify the moisture content of raw materials
5
From Japan
On 2016-11-09 06:23:58
The purchase is the second one. Because the first one was broken.
This review is about item#06142823.
Experiment
4
From Japan
On 2016-08-31 16:27:17
It is even more pleasant as price goes down a little if it can be done just fine
This review is about item#06142805.
analysis
5
From Japan
On 2016-06-07 14:57:25
I am satisfied.
This review is about item#06142805.
Weighing of production parts
5
From Japan
On 2014-08-27 13:24:47
Repeat purchase, we are satisfied with the performance. I plan to purchase it next time.
This review is about item#06142832.