Buy more than* S$200* and get FREE SHIPPING

  • Drill sleeve

Drill sleeve MT1xMT4

4.20 (5)
Item.#
06142927
Mfr.#
MT1xMT4
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Specification
Hardened and polished
Dimensions d1 (mm)
25.156
Dimensions b (mm)
11.9
Outside Diameter (phi)
MT4
Dimention D2 (phi mm)
31.3
Dimention D1 (phimm)
12.1
Overall Length L (mm)
124
Inside Diameter (phi)
MT1
Dimension r (mm)
9
Dimensions d2 (mm)
24.6
Dimensions l7 (mm)
15.9
Dimensions l6 (mm)
18.5
Dimensions l5 (mm)
24.9
Dimensions l4 (mm)
52
Dimensions l2 (mm)
117.7
Dimension l3 (mm)
55.5
Dimension l1 (mm)
6.3
Dimensions g (mm)
5.4
Dimensions d3 (mm)
9.7
Purpose
Drill MT (morse taper) Use for when matching shank utilizing drill presses’ main shaft or other similar situations.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When drilling
5
From Japan
On 2017-12-10 05:55:33
It is used in conjunction with a drill socket, but there is no problem separately.
This review is about item#06142954.
To make jig for lathe · · ·
5
From Japan
On 2017-04-20 09:35:09
Unlike MonotaRO's PB product, it was a very satisfactory thing with small deflection accuracy. The maker said that the error between the center line of the outer diameter and the inner diameter is 5/1000 mm or less, but it is probably a runout error of 3/1000 mm or less actually measured. (Since it does not have a micro gauge, it is measured with a digital gauge) It was less than 1/10 of the shake error compared with MonotaRO's PB equivalent product. If you want a system of 1/100 mm or less with a machine tool etc., it is better to avoid MonotaRO PB products. It becomes a loss of money purchase.
This review is about item#6142902.
Drill chuck on lathe spindle, when reamer is installed
2
From Japan
On 2017-04-03 02:02:51
I think that concentricity between the outer surface of the sleeve and the inner surface is somewhat bad. Set on MT5 lathe spindle and there is runout of 2/100 mm on the inside surface. I want something with more precision.
This review is about item#6143006.
drill
4
From Japan
On 2015-04-04 17:08:56
I try to use things of reliable maker items for sleeves. It's a bit expensive but I can use it for many years without using blur.
This review is about item#06142954.
For cylindrical grinding
5
From Japan
On 2013-02-25 14:34:01
Although it is increasing purchase of things that I have used up to now, there is a sense of security made in Japan. I do not have any anxiety.
This review is about item#06142963.