Buy more than* S$200* and get FREE SHIPPING

  • Drill sleeve
  • Drill sleeve
  • Drill sleeve

Drill sleeve MT2xMT3

4.50 (2)
Item.#
06142954
Mfr.#
MT2xMT3
Package Qty.
1PC
Ship pack of
1
42.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Hardened and polished
Dimension l3 (mm)
66.9
Dimension l1 (mm)
18.5
Dimensions g (mm)
6.6
Dimensions d3 (mm)
14.9
Dimensions l7 (mm)
14.3
Dimensions l6 (mm)
22
Dimensions l5 (mm)
21.3
Dimensions l4 (mm)
63
Dimensions l2 (mm)
93.5
Dimention D1 (phimm)
17.8
Overall Length L (mm)
112
Inside Diameter (phi)
MT2
Dimension r (mm)
7
Dimensions d2 (mm)
18.6
Dimensions d1 (mm)
19.133
Dimensions b (mm)
7.9
Outside Diameter (phi)
MT3
Dimention D2 (phi mm)
23.8
Purpose
Drill MT (morse taper) Use for when matching shank utilizing drill presses' main shaft or other similar situations.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
drill
4
From Japan
On 2015-04-04 17:08:56
The sleeve has to use the things of reliable manufacturer goods. A little price is can be used without any blur even with but is high for many years.
This review is about item#06142954.
For cylindrical grinding
5
From Japan
On 2013-02-25 14:34:01
Those are buying increasing of you are using until now, but there are Japanese-made sense of security. There is nothing of anxiety.
This review is about item#06142963.