Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill Sleeve

Drill Sleeve MT2xMT5

Item.#
06142972
Mfr.#
MT2xMT5
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Purpose
Drill MT (morse taper) Use for when matching shank utilizing drill presses' main shaft or other similar situations.
Dimention D2 (phi mm)
44.4
Overall Length L (mm)
156
Outside Diameter (phi)
MT5
Dimention D1 (phimm)
17.8
Inside Diameter (phi)
MT2