Buy more than* S$200* and get FREE SHIPPING

  • Drill Sleeve
  • Drill Sleeve
  • Drill Sleeve
  • Drill Sleeve

Drill Sleeve MT4xMT5

Item.#
06143024
Mfr.#
MT4xMT5
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drill MT (morse taper) Use for when matching shank utilizing drill presses' main shaft or other similar situations.
Dimensions l5 (mm)
30
Dimensions l4 (mm)
93
Dimensions l2 (mm)
149.2
Dimension l3 (mm)
105.7
Inside Diameter (phi)
MT-4
Dimensions d3 (mm)
26.5
Dimensions d1 (mm)
36.549
Dimensions L (mm)
168
Specification
Hardened and totally polished
Outside Diameter (phi)
MT-5
Dimention D2 (phi mm)
44.4
Dimention D1 (phimm)
31.3
Dimension l1 (mm)
18.8
Dimensions g (mm)
12.2
Dimensions d2 (mm)
35.7
Dimensions l7 (mm)
19
Dimensions l6 (mm)
32