Buy more than* S$200* and get FREE SHIPPING

  • Drill socket

Drill socket MT2xMT2

3.00 (2)
Item.#
06143146
Mfr.#
MT2xMT2
Package Qty.
1PC
Ship pack of
1
84.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Hardened and polished
Inside Diameter (phi)
MT2
Purpose
it is used when need to change the MT (the morse taper) shank
Outside Diameter (phi)
MT2
Overall Length (mm)
176
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Drilling operation
1
From Japan
On 2016-11-30 17:35:33
But it had been wrapped around the anti-rust paper had rust corner. I think that I want to firmly the manufacturer's quality management.
This review is about item#6143094.
How to build steel frame
5
From Japan
On 2016-03-24 14:57:24
Yet is because the next month of the specification.
This review is about item#06143191.