Buy more than* S$200* and get FREE SHIPPING

  • Drill socket

Drill socket MT4xMT4

3.75 (4)
Item.#
06143261
Mfr.#
MT4xMT4
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Specification
Hardened and polished
Inside Diameter (phi)
MT4
Purpose
it is used when need to change the MT (the morse taper) shank, it is used when need to change the MT (the morse taper) shank
Outside Diameter (phi)
MT4
Overall Length (mm)
265
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
During lathe operation
5
From Japan
On 2017-12-10 05:51:41
For now I am working without problems. We plan to purchase items of different sizes from now on.
This review is about item#06143243.
Drilling
4
From Japan
On 2017-02-22 17:32:58
It is saved because there is only this to make it from a large size to a small size. The high price is a negative point. The monoterror brand also has small to large sizes but I would like you to treat it from a larger size to a smaller size.
This review is about item#6143191.
Drilling work
1
From Japan
On 2016-11-30 17:35:33
The corrosion was rusted though it was rolled with rustproof paper. I think that I want the manufacturer's quality control firmly.
This review is about item#6143094.
How to build a steel frame
5
From Japan
On 2016-03-24 14:57:24
It is still specification of next month.
This review is about item#06143191.