Buy more than* S$200* and get FREE SHIPPING

  • Chuck arbor

Chuck arbor JT0xMT2

4.62 (8)
Item.#
06143374
Mfr.#
JT0xMT2
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Purpose
Used in drill press or lathe drill chuck, etc.
Shank
MT2
Point
JT0
Specification
Hardened and polished
Overall Length L (mm)
92
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
NC lathe
3
From Japan
On 2017-03-24 18:45:47
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6143514.
Specification on lathe drill chuck
5
From Japan
On 2017-02-09 14:29:21
Japanese products of trust and security! It is! I think that this quality is inexpensive and wonderful! It is!
This review is about item#6143566.
Desk lathe
5
From Japan
On 2015-11-02 21:47:18
I purchased it for Yukiwa keyless drill chuck. I made this product because there is a size MT1 of the centering table of the table turning machine that the price is reasonable. I used it with a sander because it was a little long for the tailstock that I have. There was no problem except length.
This review is about item#06143453.
For mini lathes
5
From Japan
On 2015-04-13 00:43:48
It was necessary to shorten the depth in terms of the specification of the lathe, I was worried about cutting at "total quenching", but it was cut with a band saw. MT1 side end 28 mm cut. Even in this state there is no blur and no problem. .
This review is about item#06143383.
lathe manufacturing
5
From Japan
On 2014-12-14 15:35:20
Since small lathes are often only high genuine products, there are sizes of JT1xMT1 and it is very helpful. Accuracy is also perfect.
This review is about item#06143383.
Use a chuck mounted on the center of the lathe
4
From Japan
On 2014-07-15 13:11:17
Easy to use, cheap!
This review is about item#06143602.
Metal hole drilling (using desk-top milling machine)
5
From Japan
On 2014-06-26 15:33:07
I use a tapered shank to drill a hole with a small diameter drill chuck on a milling cutter, it is in good condition to use it fitted to a spindle, fitting perfectly. Since we only used the drawbar type shank, the application seems to be useful for other instruments as well.
This review is about item#06143392.
Drilling tool
5
From Japan
On 2009-03-31 12:21:44
I think that it is so because the seal of the total hardened polishing is affixed to the box. I think that cost performance is high because this price is made in Japan.
This review is about item#06143505.