Buy more than* S$200* and get FREE SHIPPING

  • Chuck arbor

Chuck arbor JT1xMT1

4.62 (8)
Item.#
06143383
Mfr.#
JT1xMT1
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used in drill press or lathe drill chuck, etc.
Shank
MT1
Point
JT1
Specification
Hardened and polished
Overall Length L (mm)
83.5
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
NC lathe
3
From Japan
On 2017-03-24 18:45:47
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6143514.
Specification on lathe drill chuck
5
From Japan
On 2017-02-09 14:29:21
Japanese products of trust and security! It is! I think that this quality is inexpensive and wonderful! It is!
This review is about item#6143566.
Desk lathe
5
From Japan
On 2015-11-02 21:47:18
I purchased it for Yukiwa keyless drill chuck. I made this product because there is a size MT1 of the centering table of the table turning machine that the price is reasonable. I used it with a sander because it was a little long for the tailstock that I have. There was no problem except length.
This review is about item#06143453.
For mini lathes
5
From Japan
On 2015-04-13 00:43:48
It was necessary to shorten the depth in terms of the specification of the lathe, I was worried about cutting at "total quenching", but it was cut with a band saw. MT1 side end 28 mm cut. Even in this state there is no blur and no problem. .
This review is about item#06143383.
lathe manufacturing
5
From Japan
On 2014-12-14 15:35:20
Since small lathes are often only high genuine products, there are sizes of JT1xMT1 and it is very helpful. Accuracy is also perfect.
This review is about item#06143383.
Use a chuck mounted on the center of the lathe
4
From Japan
On 2014-07-15 13:11:17
Easy to use, cheap!
This review is about item#06143602.
Metal hole drilling (using desk-top milling machine)
5
From Japan
On 2014-06-26 15:33:07
I use a tapered shank to drill a hole with a small diameter drill chuck on a milling cutter, it is in good condition to use it fitted to a spindle, fitting perfectly. Since we only used the drawbar type shank, the application seems to be useful for other instruments as well.
This review is about item#06143392.
Drilling tool
5
From Japan
On 2009-03-31 12:21:44
I think that it is so because the seal of the total hardened polishing is affixed to the box. I think that cost performance is high because this price is made in Japan.
This review is about item#06143505.