Buy more than* S$200* and get FREE SHIPPING

  • Chuck arbor
  • Chuck arbor
  • Chuck arbor
  • Chuck arbor

Chuck arbor JT1xMT2

4.83 (6)
Item.#
06143392
Mfr.#
JT1xMT2
Package Qty.
1PC
Ship pack of
1
22.62 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Used in drill press or lathe drill chuck, etc.
Shank
MT2
Point
JT1
Specification
Hardened and polished
Overall Length L (mm)
98
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Bench lathe
5
From Japan
On 2015-11-02 21:47:18
Yukiwa was purchased for the keyless drill chuck. Price reblogged this product because there is a tailstock of size MT1 of bench lathe used in reasonable. Since the tailstock to have was a little longer and are used cut in the Thunder. Other than the length was not a problem.
This review is about item#06143453.
For mini lathe
5
From Japan
On 2015-04-13 00:43:48
There is a need to shorten the specification on the depth of the lathe, in the "total quenching", but there was anxiety in the cutting, it was able to cut with a band saw. MT1 side tip 28mm was cut. Nashi blur without a problem even in this state. .
This review is about item#06143383.
Lathing
5
From Japan
On 2014-12-14 15:35:20
Small lathe, high because the genuine products only is often not, it will be saved very much there is a size of JT1xMT1. Accuracy is also impeccable.
This review is about item#06143383.
Use to attach the chuck to the portion of the lathe center
4
From Japan
On 2014-07-15 13:11:17
Easy to use, cheap!
This review is about item#06143602.
Metal-hole drilling (bench milling machine used)
5
From Japan
On 2014-06-26 15:33:07
Using a small diameter drill chuck to the milling machine uses a tapered shank to the drilling, use attached to the spindle, it is perfect good fit state. I did not only use the drawbar type shank until now is likely application is handed to other instruments.
This review is about item#06143392.
Drilling machine tool
5
From Japan
On 2009-03-31 12:21:44
In are the total quenching polishing of the seal is put in a box, I think that it is so. Because this price made in Japan I think that cost performance is high.
This review is about item#06143505.