Buy more than* S$200* and get FREE SHIPPING

  • Chuck arbor

Chuck arbor JT1xMT3

4.86 (7)
Item.#
06143401
Mfr.#
JT1xMT3
Package Qty.
1PC
Ship pack of
1
34.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used in drill press or lathe drill chuck, etc.
Shank
MT3
Point
JT1
Specification
Hardened and polished
Overall Length L (mm)
117
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Specification in a lathe of the drill chuck
5
From Japan
On 2017-02-09 14:29:21
Trust and peace of mind of Japanese products! ! This quality is I think a great cheap! !
This review is about item#6143566.
Bench lathe
5
From Japan
On 2015-11-02 21:47:18
Yukiwa was purchased for the keyless drill chuck. Price reblogged this product because there is a tailstock of size MT1 of bench lathe used in reasonable. Since the tailstock to have was a little longer and are used cut in the Thunder. Other than the length was not a problem.
This review is about item#06143453.
For mini lathe
5
From Japan
On 2015-04-13 00:43:48
There is a need to shorten the specification on the depth of the lathe, in the "total quenching", but there was anxiety in the cutting, it was able to cut with a band saw. MT1 side tip 28mm was cut. Nashi blur without a problem even in this state. .
This review is about item#06143383.
Lathing
5
From Japan
On 2014-12-14 15:35:20
Small lathe, high because the genuine products only is often not, it will be saved very much there is a size of JT1xMT1. Accuracy is also impeccable.
This review is about item#06143383.
Use to attach the chuck to the portion of the lathe center
4
From Japan
On 2014-07-15 13:11:17
Easy to use, cheap!
This review is about item#06143602.
Metal-hole drilling (bench milling machine used)
5
From Japan
On 2014-06-26 15:33:07
Using a small diameter drill chuck to the milling machine uses a tapered shank to the drilling, use attached to the spindle, it is perfect good fit state. I did not only use the drawbar type shank until now is likely application is handed to other instruments.
This review is about item#06143392.
Drilling machine tool
5
From Japan
On 2009-03-31 12:21:44
In are the total quenching polishing of the seal is put in a box, I think that it is so. Because this price made in Japan I think that cost performance is high.
This review is about item#06143505.