Buy more than* S$200* and get FREE SHIPPING

  • Carbide fixation centre

Carbide fixation centre MT1x6phi 60deg

5.00 (1)
Item.#
06143663
Mfr.#
MT1x6phi 60deg
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used with lathes to eliminate deflection and vibration of processed products., Used with lathes to eliminate deflection and vibration of processed products.
Shank
MT1
Material
Carbide tip
Point Angle (Degree)
60
Overall Length (mm)
82
Tip Point Diameter (mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for cutting with NC lathe.
5
From Japan
On 2015-01-15 14:25:13
Until now we were using other manufacturers, but the carbide race center made by Takura Tool is very good quality.
This review is about item#06143706.