Buy more than* S$200* and get FREE SHIPPING

  • Carbide fixation centre

Carbide fixation centre MT2x8phi 60deg

5.00 (1)
Item.#
06143672
Mfr.#
MT2x8phi 60deg
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Shank
MT2
Material
Point super-hard chip
Tip Point Diameter (mm)
8
Overall Length (mm)
100
Purpose
Used with lathes to eliminate deflection and vibration of processed products., Used with lathes to eliminate deflection and vibration of processed products.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for cutting with NC lathe.
5
From Japan
On 2015-01-15 14:25:13
Until now we were using other manufacturers, but the carbide race center made by Takura Tool is very good quality.
This review is about item#06143706.