Buy more than* S$200* and get FREE SHIPPING

  • Carbide fixation centre

Carbide fixation centre MT5x18phi 60deg

5.00 (1)
Item.#
06143706
Mfr.#
MT5x18phi 60deg
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Shank
MT5
Material
Tip carbide tips
Tip Point Diameter (mm)
18
Overall Length (mm)
200
Purpose
Used with lathes to eliminate deflection and vibration of processed products., Used with lathes to eliminate deflection and vibration of processed products.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for cutting with NC lathe.
5
From Japan
On 2015-01-15 14:25:13
Until now we were using other manufacturers, but the carbide race center made by Takura Tool is very good quality.
This review is about item#06143706.