Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cylinder Gauge Washer
  • Cylinder Gauge Washer
  • Cylinder Gauge Washer

Cylinder Gauge Washer 205460

Item.#
06147003
Mfr.#
205460
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Thickness t (mm)
3
Dimension t (mm)
3
Compatible
Cylinder gauge CG-60A (511-127-05) · CG-100A (511-128-05) · CG-150A (511-132-05) · CG-160A (511-129-05)
Outer Diameter (phi mm)
9.5
Inner Diameter (phi mm)
6.2