Buy more than* S$200* and get FREE SHIPPING

  • Cylinder Gauge parts, Washer
  • Cylinder Gauge parts, Washer
  • Cylinder Gauge parts, Washer

Cylinder Gauge parts, Washer No.205623

5.00 (1)
Item.#
06147373
Mfr.#
No.205623
Package Qty.
1PC
Ship pack of
1
2.37 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Thickness t (mm)
0.5
Outside Diameter x Inside Diameter (phi mm)
7.4x5
Outer Diameter (phi mm)
7.4
Inner Diameter (phi mm)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cylinder gauge
5
From Japan
On 2014-06-07 13:45:29
It is cheaper than making it.
This review is about item#06147373.