Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cylinder Gauge Washer
  • Cylinder Gauge Washer
  • Cylinder Gauge Washer

Cylinder Gauge Washer 205457

Item.#
06147626
Mfr.#
205457
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness t (mm)
0.5
Dimension t (mm)
0.5
Outer Diameter (phi mm)
9.5
Inner Diameter (phi mm)
6.2