Buy more than* S$200* and get FREE SHIPPING

  • BM Dust Bag S-size

BM Dust Bag S-size DS-232-710-5

5.00 (1)
Item.#
06148712
Mfr.#
DS-232-710-5
Package Qty.
1Sheet
Ship pack of
1
249.90 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
490x430x630
Application
In office and each public trash collecting, etc.
Material
Polyester (Play PET) 100%
Caution
Frame is sold separately.
Weight (g)
About490
Bottle Intake Capacity
Cans (350ml) about 198 lines, PET bottle (500ml) about 106 lines
Capacity (L)
132
Color
Yellow
TRUSCO Part Number
281-9996
Standard
Eco
Size
Small
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it to put dehydrated ones when washing clothes
5
From Japan
On 2017-05-17 15:14:48
The strength of the frame is solid and there is a sense of security. Convenience is good because weight is still light. As an improvement point, the point that we want stoppers
This review is about item#6069944.