Buy more than* S$200* and get FREE SHIPPING

  • For Curing Polyester Cross-650
  • For Curing Polyester Cross-650
  • For Curing Polyester Cross-650

For Curing Polyester Cross-650 650

4.08 (12)
Item.#
06148755
Mfr.#
650
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
7.84
Tensile Strength (N/25mm)
107.8
Adhesive Power (N/10mm)
1.69
Tuck (ball No.)
12
Extensibility (%)
29
Adhesive
Acrylic type
Paper Tube Outside Diameter (mm)
About 81
Tape Width (mm)
38
Purpose
For construction For steel, stainless steel and floor protection Weak adhesive, For construction For steel, stainless steel and floor protection Weak adhesive
Tensile Strength (N/10mm)
43.2
Rewind Strength (N/10mm)
0.42
Holding Power (mm)
0.5
Tape Thickness (mm)
0.15
Tape Length (m)
25
Paper Tube Inside Diameter (mm)
About 75
Base Material
Polyester
Color
Green
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
塗装作業
5
From Japan
On 2018-04-19 14:40:48
夏場は粘着の関係で別の養生テープを使用していますが、夏場以外はすべてこの養生テープを使用しています。 粘着も良く助かっています。
This review is about item#2445755.
During machine maintenance
5
From Japan
On 2017-01-18 17:36:18
Easy to cut, easy to peel. Very easy to use, so I'm ordering every time.
This review is about item#2445755.
General curing, pasting notice
5
From Japan
On 2016-11-08 05:55:32
Good ·········
This review is about item#02445755.
As a consumable item
5
From Japan
On 2016-01-29 16:01:16
It can be used without problems, stickiness and trouble.
This review is about item#06148746.
Painting curing
1
From Japan
On 2015-09-16 15:51:48
It is too sticky
This review is about item#02445755.
For packing work and protection of parts during work
3
From Japan
On 2014-12-08 13:20:38
I bought it by mistake on size (width), so products of this size will not buy next.
This review is about item#06148746.
Curing of equipment
5
From Japan
On 2014-10-20 20:22:22
There is no adhesive residue when peeled off, it is the best as a curing tape.
This review is about item#06148755.
Used for temporary fixation etc. of parts of our own products
5
From Japan
On 2009-11-12 16:24:20
Very good
This review is about item#02445755.
Put them on tanks etc. of plant equipment and describe necessary items and use for curing.
5
From Japan
On 2008-08-23 14:22:19
Even if it is peeled off after completion it is optimal because there is no adhesive residue. I was surprised at the half price when I purchased the price from an individual's dealer. I try not to cut stock.
This review is about item#02445755.
Used as a small scratch marker for materials
4
From Japan
On 2008-07-22 09:53:51
It is handy as it can be cut as necessary
This review is about item#06148755.