Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Arm Cover
  • Polyethylene Arm Cover
  • Polyethylene Arm Cover
  • Polyethylene Arm Cover

Polyethylene Arm Cover 35000401

4.20 (5)
Item.#
06148877
Mfr.#
35000401
Package Qty.
1Pack(50Sheet)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Thickness (mm)
0.04
Material
PE
Color
Natural
Size
One Size Fits All
Length (mm)
410
Specification
No emboss
TRUSCO Part Number
308-8405
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
clean up
1
From Japan
On 2014-09-08 10:45:45
Since there was a description with a rubber band, when I tried to purchase, the rubber band was a rubber band
This review is about item#06148877.
Civil engineering
5
From Japan
On 2013-06-17 20:48:04
Product purchased this time, although there was no problem, the item that I purchased the last time was the lowest due to rubber becoming stretched and rubber immediately cut. It may be that the item you bought last time was in stock for a long time and the rubber was deteriorating.
This review is about item#06148877.
Furukami
5
From Japan
On 2013-02-25 18:20:57
It is light and low price, feeling of use is also quite good feeling.
This review is about item#06148877.
Housekeeping, garden work
5
From Japan
On 2012-03-09 21:04:22
It can be used for washing, so it can be used without disposing as it is strong. Disadvantages are steamed.
This review is about item#06148877.
Food factory hygiene
5
From Japan
On 2008-04-17 13:21:52
Merit · · · Durability is good for price, it can be used many times with water and economical. Better durability than rubber arm cover. Disadvantage · · · Nothing in particular. Improvement request · · · I want the variety of colors to be abundant as well.
This review is about item#06148877.