Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape No.3303 For Sealing
  • Masking Tape No.3303 For Sealing
  • Masking Tape No.3303 For Sealing

Masking Tape No.3303 For Sealing No.3303

4.25 (4)
Item.#
06148913
Mfr.#
No.3303
Package Qty.
1Pack(4Roll)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
1.55
Base Material
Japanese paper
Tensile Strength (N/15mm)
59.0
Tape Thickness (mm)
0.11
Tape Width (mm)
30
Purpose
prevent the pollution of joining surface of embrocation primer and at the timeof ceiling liquid filling, Overall use for ceiling that can cleanly draw the line on both border of masonry joint .
Extensibility (%)
2.7
Color
Blue
Adhesive
Rubber type
Tape Length (m)
18
Type
Ordinary adhesive type
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Weak adhesive
2
From Japan
On 2015-04-18 18:41:21
Peel off when you paste this tape one over the other. Even a little even if the other party is rough or humidity is high, it will not stick
This review is about item#06148904.
Healing of sealant around window
5
From Japan
On 2015-04-11 12:14:37
It will take time and effort to peel off beautifully if it is a product of another manufacturer.
This review is about item#06148895.
Building maintenance
5
From Japan
On 2014-05-27 16:05:18
Although it is used when waxing the floor, if the adhesion is too strong, the wax may peel off together when peeling off, but this tape is very easy to use with just good adhesion.
This review is about item#06148886.
We are taping for cutting edge protection for cutting tool cutting.
5
From Japan
On 2010-08-09 15:50:59
The degree of sticking is very good and very good condition.
This review is about item#06148895.