Buy more than* S$200* and get FREE SHIPPING

  • Soft Vinyl Gloves
  • Soft Vinyl Gloves
  • Soft Vinyl Gloves
  • Soft Vinyl Gloves
  • Soft Vinyl Gloves
  • Soft Vinyl Gloves
  • Soft Vinyl Gloves
  • Soft Vinyl Gloves

Soft Vinyl Gloves No.150

5.00 (1)
Item.#
06149281
Mfr.#
No.150
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Agriculture, fishing industry, cleaning service industry,, automobile-related industry, engineering works constructive industry, horticulture industry
Overall Length (cm)
26
Material
Vinyl chloride
TRUSCO Part Number
354-7698
Middle Finger Length (cm)
7.2
Material (reverse side)
Rayon / cotton
Color
Green
Description 2
Less fatigue with a soft feeling even during long duration of work
Around Palms (cm)
19
Size
S
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Agricultural machinery repair, farming
5
From Japan
On 2015-03-11 21:28:14
Was using from about 20 years ago, but that it discontinued, I thought sorry. Very, I had liked easy to use. This time to find, we gladly. It is economical to use while washing -
This review is about item#06149297.