Soft Vinyl Gloves No.150
(1)
Item.#
06149306
Mfr.#
No.150
Package Qty.
1Pair
Ship pack of
1
Item Feature
Purpose
Agriculture, fishing industry, cleaning service industry,, automobile-related industry, engineering works constructive industry, horticulture industry
Overall Length (cm)
26
Material
Vinyl chloride
Size
L
TGK Product Number
404-87-09-90
Middle Finger Length (cm)
7.8
Material (reverse side)
Rayon / cotton
Color
Green
Description 2
Less fatigue with a soft feeling even during long duration of work
TRUSCO Part Number
354-7671
Around Palms (cm)
23
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Agricultural machine repair, agricultural work
From Japan
On 2015-03-11 21:28:14
I used it from about 20 years ago, but I was sorry to say that it was discontinued. Very easy to use and liked. I am glad to find this time. It is economical to use while washing ·
Top